302 Series Hydraulic Hose, -8 Size, EN 853 Type 2SN, ISO 1436 Type 2SN, SAE 100R2 Type AT
Mfr # 302-8-RL
Zoro # G512329696
product price: $3,582.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Hose Inside Dia.
1/2 in
Temp. Range
-40°F to 212°F
Standards
SAE 100R2 Type AT, EN 853 Type 2SN
Material
Synthetic Rubber
Hose Configuration
Standard Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-8-RL
Zoro #
G512329696
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Min. Bend Radius (In.)
5 in
Details
Temp. Range
-40°F to 212°F
Standards
SAE 100R2 Type AT, EN 853 Type 2SN
Material
Synthetic Rubber
Hose Configuration
Standard Cover
Reinforcement
Two-braid steel wire
Max. Operating PSI
4,000 psi
Cover
Synthetic Rubber
Description
Parker's 302 hose is a worldwide hydraulic industry standard hose manufactured to strict international quality specifications in order to provide consistency of performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.