Zoro Homepage

3/16" Compression Brass Nut 10PK

  • Mfr # 61C-3

  • Zoro # G2885811


product price: $7.39
/pk 10, $0.74/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
3/16 in
Compression Thread Size
3/8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61C-3
Zoro #
G2885811
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Compression Thread Size
3/8-24
Hex Size
7/16 in
Compatible Tube Outer Diameter
3/16 in
Thread Size
3/8"-24
Overall Length
13/32 in
Length
.41"
Outside Dia.
.192"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Nut
Max. Pressure
75 to 400 psi
Basic Pipe Fitting Shape
Nut
Temp. Range
-65 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Series
Compression
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Standards
SAE 060110
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Application
Air, Inert Gases, Non-Combustible Gases
Maximum Operating Pressure
400 psi
Compatible Tube Material
Thermoplastic
Fitting Shape
Nut
Type
Compression
Connection
Tube
Pressure (PSI)
75 to 400
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Gases
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
400 psi
Material Grade
C36000
Compatible Fitting Brands
Parker
Product Type
Compression Fitting Nut
Precleaned Type
Cleaned

Description

Compression Fitting Nut, Application Air, Inert Gases, Non-Combustible Gases, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 13/32 in, Thread Size 3/8 In.-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/16 in, Compatible Fitting Brands Parker, Series Compression, Standards SAE 060110, Compatible Tube Hardness Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.