Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Compression Brass Sleeve 10PK

  • Mfr # 60C-3

  • Zoro # G0367866


product price: $3.59
/pk 10, $0.36/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Tube Size
3/16 in
Temp. Range
-65 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60C-3
Zoro #
G0367866
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Compatible Tube Outer Diameter
3/16 in
Overall Length
7/32 in
Length
.22"
Outside Dia.
.192"

Details

Item
Compression Fitting Sleeve
Tube Fitting Material
Brass
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 200 Degrees F
Max. Pressure
75 to 400 psi
Basic Pipe Fitting Shape
Sleeve
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Sleeve
Maximum Operating Pressure
400 psi
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Temperature
250 Degrees F
System of Measurement
Imperial
Series
Compression
Standards
SAE J512
Compatible Fitting Brands
Parflex
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Connection Type
Compression
Fitting Shape
Ferrule
Type
Compression
Pressure (PSI)
75 to 400
Material of Construction
Brass
Connection
Tube
Body Material
Brass
Fitting Features
Rigid
Product Type
Compression Fitting Sleeve
Precleaned Type
Cleaned
Operating Pressure - Maximum
400 psi
Material Grade
C36000

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/16 in, Series Compression, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.