Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Compression x 1/4" MNPT Brass Connector 10PK

  • Mfr # 68C-3-4

  • Zoro # G3102626


product price: $44.79
/pk 10, $4.48/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68C-3-4
Zoro #
G3102626
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
3/8-24
Pipe Size (Fittings)
1/4"
Hex Size
9/16 in
Overall Length
1 9/32 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size B
3/8-24
Fitting Side B Pipe Size
1/4 in
Pipe Size
1/4"
Thread Size
3/8-24
Length
1.27"
Outside Dia.
.125"
Fitting Side 1 Tube Outer Diameter
3/16 in
Thread Size 2
3/8-24
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Temp. Range
-65 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
75 to 400 psi
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
Standards
SAE J512, UL
Maximum Operating Pressure
1,900 psi
Fitting Material
Brass
Series
Compression
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Straight
Type
Compression
Connection
Tube x MNPT
Pressure (PSI)
75 to 400
Finish
Brass
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Features
Rigid
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
1,900 psi
Material Grade
CA360
Fitting Side 1 Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin

Description

Compression Fitting Adapter, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Material Grade CA360, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.