Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Compression x 1/8" FNPT Brass Connector 10PK

  • Mfr # 66C-3-2

  • Zoro # G2894717


product price: $24.50
/pk 10, $2.45/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66C-3-2
Zoro #
G2894717
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
3/8-24
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size B
3/8-24
Fitting Side B Pipe Size
1/8 in
Overall Length
1 1/32 in
Pipe Size
1/8"
Thread Size
3/8-24
Length
1.02"
Outside Dia.
.125"
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
3/8-24

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 200 Degrees F
Max. Pressure
75 to 400 psi
Basic Pipe Fitting Shape
Adapter
Maximum Operating Temperature
200 Degrees F
Series
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Pressure
1,900 psi
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
FNPTF
Standards
SAE J512, UL
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Type
Compression
Pressure (PSI)
75 to 400
Finish
Brass
Connection
Tube x FNPT
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air, Gases, Potable Water
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
FNPTF
Precleaned Type
Cleaned
Operating Pressure - Maximum
1,900 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Features
Rigid
Material Grade
CA360

Description

Compression Fitting Adapter, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Material Grade CA360, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.