Zoro Homepage
This item is Discontinued.
Parker 3/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK 169CA-3-2

3/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (Discontinued)

  • Mfr # 169CA-3-2
  • Zoro # G2514513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169CA-3-2
Zoro #
G2514513
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
1/8 in
Fitting Side B Pipe Size
1/8 in
Thread Size B
3/8-24
Overall Length
27/32 in
Fitting Side A Tube Outer Diameter
3/16 in
Pipe Size
1/8"
Fitting Pipe Size
1/8 in
Threading Size
3/8-24
For Tube Outside Diameter
3/16 in
Outside Dia.
.188"

Description

Male Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 3/8-24, Series Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.