Zoro Homepage

3/16" Copper Flare Gasket PK 10

  • Mfr # 2GF-3

  • Zoro # G2119801


product price: $12.89
/pk 10, $1.29/ea

Key Features

Tube Fitting Material
Copper
Flare Type
45 Degrees
Specific Fitting Shape
Flared Gasket
Tube Size
3/16 in
Specific Pipe Fitting Shape
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GF-3
Zoro #
G2119801
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Compatible Tube Outer Diameter
3/16 in
Overall Length
1/32 in

Details

Item
Flared Fitting Gasket
Tube Fitting Material
Copper
Flare Type
45 Degrees
Specific Fitting Shape
Flared Gasket
Specific Pipe Fitting Shape
Gasket
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
1900 psi
Basic Pipe Fitting Shape
Gasket
Fitting Material
Brass
Flare Angle
45 Degrees
Maximum Operating Temperature
250 Degrees F
Compatible Fitting Connection Type
Flared
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Pressure
2,800 psi
Minimum Operating Temperature
65 Degrees F
Standards
SAE J512, SAE J513
Fitting Shape
Gasket
Operating Pressure - Maximum
1,900 psi
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Gasket, Compatible Tube Outer Diameter 3/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/32 in, Specific Fitting Shape Flared Gasket, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Fitting Connection Type Flared, Compatible Tube Material Aluminum, Brass, Copper, Steel, Material Grade Not Applicable, Minimum Operating Temperature 65 Degrees F, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.