Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Adapter, 316 Stainless Steel, 3/4 in Male SAE-ORB x 3/8 in Female NPT, 6,000 psi

  • Mfr # 12-3/8 F5OG-SS

  • Zoro # G6183091


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/16"-12 x 3/8"-18
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-3/8 F5OG-SS
Zoro #
G6183091
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/16"-12 x 3/8"-18
Hex Size
1-1/4"
Outside Dia.
1-1/4"
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 5/16 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Temp. Range
30 Degrees to 250 Degrees F
Max. Pressure
6000 psi
Fittings Sub-Category
Adapters
Number of Holes
2
Max. Steam Pressure
6000 psi
Standards
SAE J1926-1, SAE J514
Specific Pipe Fitting Shape
Adapter
Application
Hydraulic Fluid
Color
Silver
Material Grade
316
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
SAE-ORB
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Includes Seal
Yes
Maximum Operating Pressure
6,000 psi
Fitting Side A Gender
Male

Description

The PARKER - 12-3/8 F5OG-SS is a stainless steel pipe adapter designed to connect two components with differing connection types or sizes. It features a male SAE-ORB connection of 3/4 in nominal pipe size on one end and a female NPT connection of 3/8 in nominal pipe size on the other. Constructed from 316 stainless steel, this adapter is rated for use with hydraulic fluid within specified parameters; constructed from corrosion-resistant stainless steel and rated for pressures up to 6,000 psi. It conforms to SAE J1926-1 and SAE J514 standards.

Key Features:

  • Material: 316 stainless steel with a nitrile seal included for leak-tight connections.
  • Connections: Male SAE-ORB x Female NPT, with nominal sizes 3/4 in and 3/8 in respectively.
  • Rated for operation at pressures up to 6,000 psi within specified temperature range.
  • Rated for use within the temperature range of 30°F to 250°F.
  • Hex size: 1-1/4 in for wrench engagement.
  • Overall length: 1 5/16 in.
  • Includes a sealing component; pre-applied thread sealant is not included.
  • Outside diameter: 1-1/4 in at the connection point.
  • Number of holes: 2, corresponding to connection ends.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.