3/4-16 x 1/4-18" SAE-ORB x FNPT 316 SS Pipe Adapter

  • Mfr # 8-1/4 F5OG-SS

  • Zoro # G6080584


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"-16 x 1/4"-18"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1/4 F5OG-SS
Zoro #
G6080584
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"-16 x 1/4"-18"
Outside Dia.
7/8"
Pipe Size (Fittings)
3/4"-16 x 1/4"-18"
Hex Size
7/8"
Pipe Size
3/4-16 x 1/4-18"
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 1/8 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Standards
SAE J1926-1, SAE J514
Max. Steam Pressure
6000 psi
Specific Pipe Fitting Shape
Adapter
Temp. Range
30 Degrees to 250 Degrees F
Number of Holes
2
Fittings Sub-Category
Adapters
Max. Pressure
6000 psi
Application
Hydraulic Fluid
Material Grade
316
Seal Material
Nitrile
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Maximum Operating Pressure
6,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Color
Silver
Includes Seal
Yes
Fitting Side A Type
SAE-ORB

Description

Straight, Stainless Steel, 316, 3/4 in, Male, Threaded, 1/4 in, Female, Threaded, 6,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.