Pipe Adapter, 3/4 in Male SAE-ORB x 3/8 in Female NPT, 316 Stainless Steel, 6000 psi Max Pressure

  • Mfr # 8-3/8 F5OG-SS

  • Zoro # G6106861


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"-16 x 3/8"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-3/8 F5OG-SS
Zoro #
G6106861
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"-16 x 3/8"
Hex Size
7/8"
Outside Dia.
7/8"
Pipe Size (Fittings)
3/4"-16 x 3/8"
Pipe Size
3/4-16 x 3/8"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
1 1/4 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Fittings Sub-Category
Adapters
Number of Holes
2
Temp. Range
30 Degrees to 250 Degrees F
Standards
SAE J1926-1, SAE J514
Specific Pipe Fitting Shape
Adapter
Max. Pressure
6000 psi
Max. Steam Pressure
6000 psi
Application
Hydraulic Fluid
Fitting Side A Type
SAE-ORB
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Maximum Operating Pressure
6,000 psi
Includes Seal
Yes
Color
Silver
Fitting Side B Gender
Female
Seal Material
Nitrile
Fitting Side A Gender
Male

Description

The PARKER - 8-3/8 F5OG-SS is a stainless steel pipe adapter designed to join two components with differing connection types and sizes. Manufactured from 316 stainless steel, it is rated for corrosion resistance based on material specifications. The adapter features a male SAE-ORB connection of 3/4" nominal pipe size on Side A and a female NPT connection of 3/8" nominal pipe size on Side B, facilitating transitions between these standards. It is rated for operation within the specified pressure range of 6,000 psi within an operating temperature range of 30°F to 250°F. This pipe fitting includes a nitrile seal to help establish a leak-tight connection.

Key Features:

  • Basic material: 316 stainless steel, rating for corrosion resistance based on material specifications.
  • Connection types: Side A is SAE-ORB male, 3/4" nominal pipe size; Side B is NPT female, 3/8" nominal pipe size.
  • Maximum operating pressure: 6,000 psi.
  • Temperature range: 30°F to 250°F.
  • Includes a nitrile sealing component for leak-tight connections.
  • Overall length: 1 1/4 in with a hex size of 7/8 in for wrenching.
  • Complies with SAE J1926-1 and SAE J514 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.