3/4" BSPP 316 SS Hollow Hex Plug
Mfr # VSTI3/4ED71
Zoro # G6135446
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSTI3/4ED71
Zoro #
G6135446
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
1-17/64"
Pipe Size (Fittings)
3/4"
Hex Size
12mm
Outside Diameter
12 mm
Overall Length
13/16 in
Nominal Pipe Size
3/4 in
Description
Hollow Hex Head Plug, 3/4 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPP, 12 mm Outside Diameter, 13/16 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.