Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Compression x 1/2" MNPT Brass Connector 10PK

  • Mfr # 68C-12-8

  • Zoro # G2516787


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68C-12-8
Zoro #
G2516787
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Compression Thread Size
1 in
Hex Size
1 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
2 1/16 in
Thread Size B
1-18
Fitting Side B Pipe Size
1/2 in
Pipe Size
1/2"
Length
2.05"
Thread Size
1"
Outside Dia.
.562"
Thread Size 2
1-18
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Max. Pressure
75 to 400 psi
Temp. Range
-65 Degrees to 200 Degrees F
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Standards
SAE J512, UL
Series
Compression
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
550 psi
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Type
Compression
Pressure (PSI)
75 to 400
Connection
Tube x MNPT
Finish
Brass
Material Grade
CA360
Compatible Fitting Brands
Parker Hannifin
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Pressure - Maximum
550 psi
Precleaned Type
Cleaned
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air, Gases, Potable Water
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade CA360, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.