Zoro Homepage

3/4" Copper Flare Gasket PK 10

  • Mfr # 2GF-12

  • Zoro # G1152487


product price: $32.89
/pk 10, $3.29/ea

Key Features

Tube Fitting Material
Copper
Flare Type
45 Degrees
Specific Fitting Shape
Flared Gasket
Tube Size
3/4 in
Basic Pipe Fitting Shape
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GF-12
Zoro #
G1152487
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Overall Length
1/32 in
Compatible Tube Outer Diameter
3/4 in

Details

Item
Flared Fitting Gasket
Tube Fitting Material
Copper
Flare Type
45 Degrees
Specific Fitting Shape
Flared Gasket
Basic Pipe Fitting Shape
Gasket
Max. Pressure
550 psi
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Gasket
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
2,800 psi
Standards
SAE J512, SAE J513
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Flare Angle
45 Degrees
Compatible Fitting Connection Type
Flared
Fitting Shape
Gasket
Operating Pressure - Maximum
550 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Flared Fitting Gasket, Compatible Tube Outer Diameter 3/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/32 in, Specific Fitting Shape Flared Gasket, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Fitting Connection Type Flared, Compatible Tube Material Aluminum, Brass, Copper, Steel, Material Grade Not Applicable, Minimum Operating Temperature -65 Degrees F, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.