Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT 316 SS Hex Coupling

  • Mfr # 12-12 FHC-SS

  • Zoro # G4577632


product price: $65.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-12 FHC-SS
Zoro #
G4577632
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Fitting Length
1.94 in
Hex Size
1-3/8"
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
1.94"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 15/16 in
Thread Size
3/4-14 X 3/4-14

Details

Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Hex Coupling
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Specific Pipe Fitting Shape
Hex Coupling
Fittings Sub-Category
Couplings
Max. Pressure
4300 psi
Application
Air, Natural Gas, Oil
Color
Silver
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Type
NPT
Maximum Operating Pressure
4,300 psi

Description

Hex Coupling, Stainless Steel, 316, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 4,300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.