316 Stainless Steel Street Tee, 3/4 in FNPT x MNPT x FNPT, 2 13/16 in Overall Length

  • Mfr # 12-12-12 ST-SS

  • Zoro # G4539674


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Street Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-12-12 ST-SS
Zoro #
G4539674
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Fitting Length
1.59 in
Hex Size
1-5/16"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Pipe Fitting Length
1.59"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 13/16 in
Fitting Side C Nominal Pipe Size
3/4 in
Thread Size
3/4-14

Details

Specific Fitting Shape
Street Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Street Tee
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Street Tee
Max. Pressure
3500 psi
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fittings Sub-Category
Tees
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Fitting Side C Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Color
Silver
Includes Seal
No
Material Grade
316
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Fitting Side B Gender
Male
Maximum Operating Pressure
3,500 psi

Description

The PARKER - 12-12-12 ST-SS is a street tee stainless steel pipe fitting made of 316 stainless steel. It is designed to join three pipe runs with a 90° branch, enabling the combination or splitting of fluid or gas flow. This fitting is rated for use with air, natural gas, and oil within specified parameters and has threaded connections with a female x male x female NPT configuration. It is rated for operation at pressures up to 3,500 psi and can withstand an operating temperature range of -425°F to 1200°F. The overall length of the fitting is 2 13/16 inches, with a pipe fitting length of 1.59 inches.

Key Features:

  • Intended to join pipe runs with a 90° branch in accordance with applicable fittings standards
  • Pipe size: 3/4 inch nominal size for all three connection points
  • Connection type: FNPT x MNPT x FNPT (female, male, female NPT threads)
  • Material grade: 316 Stainless Steel
  • Rated for operation at pressures up to 3,500 psi
  • Rated for operation within the temperature range of -425°F to 1200°F
  • Meets ANSI B31.1, ANSI B31.3, and ANSI B1.20.1 standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.