3/4 in 316 Stainless Steel Street Elbow, Male NPT x Female NPT, 90°

  • Mfr # 12-12 SE-SS

  • Zoro # G4635337


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-12 SE-SS
Zoro #
G4635337
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Hex Size
1-5/16"
Pipe Size (Fittings)
3/4"
Fitting Length
1.59 in
Pipe Size
3/4"
Pipe Fitting Length
1.59"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 13/16 in
Thread Size
3/4-14 X 3/4-14

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Max. Pressure
3500 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Fittings Sub-Category
Elbows
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Application
Air, Natural Gas, Oil
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Type
NPT
Color
Silver
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3,500 psi
Fitting Side A Gender
Male
Material Grade
316

Description

90 Degrees Elbow, Stainless Steel, 316, 3/4 in, Male, Threaded, 14, 3/4, 3/4 in, Female, Threaded, 14, 3/4, 3,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.