Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Straight Thread SS Bulkhead Locknut

  • Mfr # 12 WLZ-SS

  • Zoro # G6074634


product price: $11.49
/ea

Key Features

Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Bulkhead Locknut
Fitting Connection Type
Compression
Tube Size
3/4 in
Pipe Fitting Connection Type
Straight Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 WLZ-SS
Zoro #
G6074634
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Hex Size
1 3/16 in
Compression Thread Size
3/4 in
Overall Length
11/32 in
Thread Size
1"-20

Details

Item
Compression Fitting Nut
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Bulkhead Locknut
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Straight Thread
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Standards
ASTM 31.3
Specific Pipe Fitting Shape
Bulkhead Locknut
Max. Pressure
5800 psi
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Maximum Operating Pressure
5,800 psi
Fitting Shape
Nut
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Precleaned Type
Cleaned
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/32 in, Thread Size 1 In.-20, Specific Fitting Shape Bulkhead Locknut, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Standards ASTM 31.3, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.