Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 1/2" BSPP 316 SS Reducing Adapter

  • Mfr # RI3/4EDX1/271

  • Zoro # G6145675


product price: $165.99
/ea
Sold in multiples of 3 for $497.97
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI3/4EDX1/271
Zoro #
G6145675
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Hex Size
32mm
Outside Dia.
1-39/64"
Pipe Size
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 11/16 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Temp. Range
30 Degrees to 250 Degrees F
Number of Holes
2
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Reducing Adapter
Max. Steam Pressure
4500 psi
Standards
ISO 1179
Max. Pressure
4500 psi
Application
Hydraulic Fluid
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Material Grade
316
Maximum Operating Pressure
4,500 psi
Seal Material
Nitrile
Fitting Side B Type
BSPP
Fitting Side A Type
BSPP
Color
Silver
Fitting Side B Gender
Female

Description

The PARKER - RI3/4EDX1/271 is a 316 stainless steel reducing adapter designed to join two pipes of different diameters, allowing a transition from a 3/4" male BSPP connection to a 1/2" female BSPP connection. Intended for use in hydraulic fluid systems within the specified operating conditions (maximum 4,500 psi and 30–250 °F). It provides sealing integrity within the specified pressure and temperature ranges (up to 4,500 psi and 30–250 °F) and corrosion resistance inherent to 316 stainless steel.

Key Features:

  • Material Grade: 316 Stainless Steel
  • Pipe Size: 3/4" (male BSPP) x 1/2" (female BSPP)
  • Maximum Operating Pressure: 4,500 psi
  • Temperature Range: 30 Degrees to 250 Degrees F
  • Seal Material: Nitrile
  • Includes Seal: Yes
  • Hex Size: 32 mm
  • Color: Silver
  • Number of Holes: 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.