Zoro Homepage

Reducing Adapter, 316 Stainless Steel, 3/4 in FNPT x 1/2 in MNPT, 1.94 in Length

  • Mfr # 12-8 RA-SS

  • Zoro # G4527905


product price: $71.89
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8 RA-SS
Zoro #
G4527905
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Length
1.94 in
Hex Size
1-3/8"
Pipe Size
3/4" x 1/2"
Pipe Fitting Length
1.94"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 15/16 in
Thread Size
3/4-14 X 1/2- 14

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Max. Pressure
4300 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Reducing Adapter
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fittings Sub-Category
Adapters
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Maximum Operating Pressure
4,300 psi
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Material Grade
316
Fitting Side A Type
NPT
Color
Silver

Description

Reducing Adapter, Stainless Steel, 316, 3/4 in, Female, NPT, 1/2 in, Male, NPT, 4,300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.