Zoro Homepage

3/8" Compr Brass Mini Ball Valve 3-Way

  • Mfr # 6A-MB6XPFA-BP

  • Zoro # G3120424


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A-MB6XPFA-BP
Zoro #
G3120424
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Outlet Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Outlet Connection Size - Side 1
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
Connection Type
Comp. x Comp. x Comp.
Item
Mini Ball Valve
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Seat Material
PFA
Handle Type
Lever
Features
A-Lok(R) Compression
Temp. Range
-65 Degrees to 300 Degrees F
Stem Type
1-Piece Stem/Ball
Max. Pressure
3,000 PSI CWP
Body Material
Brass
Handle Material
Nylon
Seal Material
PTFE
Type
One Piece, Three Way
Operating Temperature - Maximum
300 Degrees F
Inlet Connection Entry
Bottom
Vented Ball Valve
Non-Vented
Flow Pattern
L Flow
Maximum Pressure - Combustible Gas
3,000 psi
Color - Valve Handle
Black
Handle - Locking
Non-Locking
Outlet Connection Type - Side 2
Compression
Coefficient of Volume (Cv)
0.7
Outlet Connection Type - Side 1
Compression
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Connection Type - Side 1
Compression

Description

Manual Three-Way Ball Valve, Body Material Brass, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.