Zoro Homepage

3/8" Compression Brass Sleeve 10PK

  • Mfr # 60C-6

  • Zoro # G2978333


product price: $2.85
/pk 10, $0.29/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Tube Size
3/8 in
Temp. Range
-65 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60C-6
Zoro #
G2978333
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Overall Length
1/4 in
Compatible Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Sleeve
Tube Fitting Material
Brass
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Sleeve
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Sleeve
Max. Pressure
200 psi
Standards
SAE J512
Maximum Operating Pressure
200 psi
Compatible Fitting Brands
Parflex
Series
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
System of Measurement
Imperial
Fitting Shape
Ferrule
Connection Type
Compression
Type
Compression
Connection
Tube
Material of Construction
Brass
Pressure (PSI)
200
Body Material
Brass
Operating Pressure - Maximum
200 psi
Fitting Features
Rigid
Material Grade
C36000
Precleaned Type
Cleaned
Product Type
Compression Fitting Sleeve

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/8 in, Series Compression, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.