Zoro Homepage

3/8" Compression Brass Through Type Coupler 5PK

  • Mfr # 393P-6-6

  • Zoro # G3221994


product price: $112.99
/pk 5, $22.60/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Through Type Insert
Fitting Connection Type
Compression
Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393P-6-6
Zoro #
G3221994
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
Hex Size
1/2 in
Length
1.34 in
Pipe Size (Fittings)
2"
Coupling Size
3/8 in
Tube Outside Dia.
3/8 in
Overall Length
1 11/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Through Type Insert
Fitting Connection Type
Compression
Series
Poly-tite
Straight-Through/Shut-Off
Straight-Through
For Use With
3/8 in Poly-Tite(R) Couplers
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Compression
Max. Pressure
150 to 300 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Temp. Range
0 Degrees to 175 Degrees F
Flow Control Type
Flow-through
Material Grade
CA360
Maximum Operating Temperature
150 Degrees F
Fitting Side A Connection Type
Plug in Stem
Application
Dental, Pneumatics, Product Waste Line
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Chrome Plated
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Shape
Insert
Operating Temperature - Minimum
0 Degrees F
Finish
Chrome-Plated
Fitting Side 1 Connection Type
Tube Stem
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
150 Degrees F
Connector Type
Coupling
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression

Description

Quick Connection Coupling, Application Dental, Pneumatics, Product Waste Line, Fitting Side A Connection Type Plug in Stem, Fitting Side B Connection Type Compression, Flow Control Type Flow-through, Fitting Material Brass, Overall Length 1 11/32 in, Specific Fitting Shape Through Type Insert, Finish/Coating Chrome Plated, Material Grade CA360, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.