Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression Brass Union 10PK

  • Mfr # 62HD-6

  • Zoro # G2963615


product price: $95.39
/pk 10, $9.54/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
3/8 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62HD-6
Zoro #
G2963615
UPC #
-
Country of Origin
France

Dimensions

Tube Size
3/8 in
Hex Size
5/8 in
Overall Length
2 3/16 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Length
2.187"
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Max. Pressure
1500 psi
Basic Pipe Fitting Material
Metal
Compatible Tube Hardness
65 HRB (Steel)
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Application
Oils
Maximum Operating Temperature
250 Degrees F
Series
Hi-Duty
Maximum Operating Pressure
1,500 psi
Fitting Side B Connection Type
Compression
Compatible Tube Material
Brass, Copper, Steel, Thermoplastic
Standards
SAE J524
System of Measurement
Imperial
Fitting Shape
Union
Connection
Tube
Pressure (PSI)
1500
Fitting Side 2 Connection Type
Compression
Material Grade
CA360
Operating Temperature - Maximum
250 Degrees F
For Media Type
Oils
Fitting Side 1 Connection Type
Compression
Connector Type
Union
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
1,500 psi

Description

Union, Application Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 1,500 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Connector, Series Hi-Duty, System of Measurement Imperial, Standards SAE J524

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.