Zoro Homepage

3/8" Compression Brass Union Elbow 10PK

  • Mfr # 165HD-6

  • Zoro # G3470756


product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
3/8 in
Hex Size
123/200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165HD-6
Zoro #
G3470756
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Hex Size
123/200 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Length
1.376"
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Description

Union Elbow, Application Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 1,500 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow, Series Hi-Duty, System of Measurement Imperial, Standards SAE J524

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.