Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression Brass Union Tee 5PK

  • Mfr # 164HD-6

  • Zoro # G2843373


product price: $152.99
/pk 5, $30.60/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
3/8 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164HD-6
Zoro #
G2843373
UPC #
-
Country of Origin
France

Dimensions

Tube Size
3/8 in
Hex Size
9/16 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in

Details

Item
Union Tee
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee Union
Max. Pressure
1500 psi
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Tee
Application
Oil, Potable Water
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Fitting Side C Connection Type
Compression
Fitting Material
Brass
Maximum Operating Pressure
1,500 psi
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
For Media Type
Oils, Potable Water
Operating Pressure - Maximum
1,500 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Fitting Side 3 Connection Type
Compression

Description

Union Tee, Application Oil, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,500 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Tee, Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.