Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression x 1/4" FNPT Brass Connector 10PK

  • Mfr # 66CA-6-4

  • Zoro # G3335184


product price: $51.99
/pk 10, $5.20/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66CA-6-4
Zoro #
G3335184
UPC #
-
Country of Origin
France

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Overall Length
1 9/32 in
Thread Size B
9/16-24
Hex Size
11/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Pipe Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
9/16-24
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x FNPT
Fitting Side B Connection Type
FNPTF
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Standards
UL
Fitting Material
Brass
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
1,000 psi
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
65 Degrees F
Series
Compression
Fitting Shape
Straight
Type
Compress-Align
Connection
Tube x FNPT
Finish
Brass
Pressure (PSI)
1000
Fitting Side 1 Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
For Media Type
Air, Gases, Potable Water
Operating Temperature - Minimum
65 Degrees F
Material Grade
CA360
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
FNPTF
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Fitting Features
Rigid
Operating Pressure - Maximum
1,000 psi

Description

Compression Fitting Adapter, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.