Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression x 1/4" MNPT Brass Connector 10PK, Max. Pressure: 200 psi

  • Mfr # 68C-6-4

  • Zoro # G2641737


product price: $25.19
/pk 10, $2.52/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68C-6-4
Zoro #
G2641737
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Thread Size B
9/16-24
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 13/32 in
Fitting Side B Pipe Size
1/4 in
Hex Size
9/16 in
Pipe Size
1/4"
Thread Size 2
9/16-24
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Max. Pressure
200 psi
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Connector
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Minimum Operating Temperature
65 Degrees F
Standards
SAE J512, UL
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
1,000 psi
Series
Compression
Fitting Shape
Straight
Type
Compression
Pressure (PSI)
200
Finish
Brass
Connection
Tube x MNPT
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
1,000 psi
Operating Temperature - Minimum
65 Degrees F
Material Grade
CA360
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
For Media Type
Air, Gases
Compatible Fitting Brands
Parker Hannifin
Connector Type
Adapter
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.