Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression x 1/8" MNPT Brass Male Branch Tee 10PK

  • Mfr # 172CA-6-2

  • Zoro # G2562691


product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression
Tube Size
1/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172CA-6-2
Zoro #
G2562691
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
1/8 in
Overall Length
1 15/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
1/8
Thread Size B
9/16-24
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
1/8 in
Thread Size 1
1/8"
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16"-24
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Tee
Max. Pressure
1000 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Branch Tee
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
2,800 psi
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Fitting Side C Connection Type
MNPT
Fitting Side B Connection Type
Compression
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Material
Brass
Fitting Shape
Tee
Operating Pressure - Maximum
2,800 psi
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Connection Type
MNPT
Material Grade
C36000
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Gases, Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
65 Degrees F

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 9/16-24, Thread Size A 1/8, Compatible Fitting Brands Parker, Material Grade C36000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.