Zoro Homepage

3/8" Compression x FNPT Connector

  • Mfr # P6FC6

  • Zoro # G2719796


product price: $3.99
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6FC6
Zoro #
G2719796
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Compression Thread Size
3/8 in
Pipe Size (Fittings)
3/8"
Overall Length
1 5/8 in
Fitting Side B Pipe Size
3/8 in
Hex Size
13/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size
3/8"
Thread Size
3/8"
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 212 Degrees F
Basic Pipe Fitting Shape
Adapter
Standards
FDA Approved, NSF/ANSI 51
Max. Pressure
150 psi
Pipe Fitting Connection Type
Compression x FNPT
System of Measurement
Imperial
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
212 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Polypropylene
Color
Black
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
FNPTF
Compatible Tube Material
Glass, Thermoplastic
Series
Fast & Tite
Application
Air, Potable Water
Fitting Shape
Straight
Connection
Tube x FNPT
Operating Pressure - Maximum
150 psi
Fitting Features
Rigid
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Compatible Fitting Brands
Parker Hannifin
Precleaned Type
Cleaned
For Media Type
Air, Potable Water
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
FNPTF

Description

Compression Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.