Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression x FNPT SS Female Connector

  • Mfr # 6-6 GBU-SS

  • Zoro # G3088163


product price: $28.55
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 GBU-SS
Zoro #
G3088163
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Compression Thread Size
3/8-18
Pipe Size
3/8"
Pipe Size (Fittings)
3/8" x 3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 11/32 in
Thread Size B
3/8-18
Hex Size
7/8 in
Compatible Tube Wall Thickness
0.095 in
Thread Size
3/8-18
Length
1.34"
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Standards
SAE J514
Basic Pipe Fitting Shape
Connector
Max. Pressure
5000 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x FNPT
Specific Pipe Fitting Shape
Straight
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Material
Stainless Steel
System of Measurement
Imperial
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
5,000 psi
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Ferulok(R)
Series
Ferulok
Compatible Tube Hardness
90 HRB
Fitting Side B Connection Type
FNPT
Compatible Tube Material
Nickel, Stainless Steel, Steel
Application
Hydraulics
Fitting Side A Connection Type
Male Flareless Bite
Material Grade
316
Fitting Shape
Straight
Sub-Category
Connectors
Pressure (PSI)
5000
Connection
Tube To FNPT
Operating Temperature - Minimum
425 Degrees F
Connector Type
Adapter
For Media Type
Gases, Lubricants
Operating Pressure - Maximum
5,000 psi
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok(R), Thread Size B 3/8-18, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.