Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression x Male SAE-ORB 316 SS Straight Connector

  • Mfr # 6 F5BU-SS

  • Zoro # G2637275


product price: $35.35
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Tube Size
3/8 in
Compression Thread Size
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 F5BU-SS
Zoro #
G2637275
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Compression Thread Size
9/16-18
Hex Size
11/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.095 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
9/16-18
Overall Length
1 7/32 in
Length
1.22"
Thread Size
9/16-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
9/16-18

Details

Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Temp. Range
-30 Degrees to 250 Degrees F
Standards
SAE J514
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Compression x Male SAE-ORB
Max. Pressure
5000 psi
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Application
Hydraulics
Compatible Tube Material
Nickel, Stainless Steel, Steel
Compatible Tube Hardness
90 HRB
Maximum Operating Pressure
6,000 psi
Material Grade
316
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Fitting Side B Connection Type
Male SAE-ORB
Series
Ferulok
System of Measurement
Imperial
Compatible Fitting Brands
Ferulok(R)
Fitting Side A Connection Type
Male Flareless Bite
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube To Male SAE-ORB
Pressure (PSI)
5000
Operating Pressure - Maximum
6,000 psi
Fitting Side 2 Connection Type
ORB
Connector Type
Adapter
For Media Type
Gases, Lubricants
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Male Flareless Bite

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok(R), Thread Size B 9/16-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.