Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression x MNPT Brass 90 Degree Elbow 10PK

  • Mfr # 169C-6-6

  • Zoro # G2982436


product price: $50.89
/pk 10, $5.09/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169C-6-6
Zoro #
G2982436
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
9/16-24
Overall Length
1 1/32 in
Thread Size B
9/16-24
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Pipe Size
3/8"
Thread Size
9/16-24
Length
1.03"
Outside Dia.
.312"
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16-24

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Max. Pressure
75 to 400 psi
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Compression x MNPT
Temp. Range
-65 Degrees to 200 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Standards
SAE J512, UL
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Pressure
1,000 psi
Application
Air, Inert Gases, Non-Combustible Gases
Series
Compression
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Elbow
Type
Compression
Finish
Brass
Pressure (PSI)
75 to 400
Connection
Tube x MNPT
Operating Pressure - Maximum
1,000 psi
Fitting Features
Rigid
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Compatible Fitting Brands
Parker Hannifin
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Gases
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Air, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 9/16-24

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.