Zoro Homepage

3/8" Flare Low Lead Brass Cap

  • Mfr # L640F-6

  • Zoro # G4615441


product price: $4.89
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L640F-6
Zoro #
G4615441
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
5/8 in -18
Flare Thread Size
5/8-18
Hex Size
3/4 in
Pipe Size (Fittings)
5/8"-18
Fitting Thread Size
5/8"-18
Overall Length
11/16 in
Fitting Tube Size Outer Diameter
3/8 in

Description

Flared Fitting Cap, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 3/8 in, Hex Size 3/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Specific Fitting Shape Cap, Fitting Thread Size 5/8 In.-18, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.