3/8" Flare Low Lead Brass Female Flare Connector

  • Mfr # L66PLNF-6-4

  • Zoro # G2946684


product price: $16.99
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push to Connect
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L66PLNF-6-4
Zoro #
G2946684
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
7/16 in -20
Flare Thread Size
7/16-20
Hex Size
11/16 in
Pipe Size (Fittings)
7/16"-20
Overall Length
1 1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
7/16"-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push to Connect
Max. Pressure
294 psi
Pipe Fitting Connection Type
Flare
Basic Pipe Fitting Material
Metal
Temp. Range
-4 Degrees to 176 Degrees F
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Adapter
Maximum Operating Pressure
294 psi
Application
Air
Flare Angle
45 Degrees
Maximum Operating Temperature
176 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Material
Brass
Minimum Operating Temperature
4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Flared
Fitting Shape
Straight
Material Grade
C27450
Fitting Features
Rigid
Operating Temperature - Maximum
176 Degrees F
Fitting Side 2 Connection Type
Flared
Product Type
Flared Fitting Adapter
Operating Temperature - Minimum
4 Degrees F
For Media Type
Air
Operating Pressure - Maximum
294 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16 In.-20, Hex Size 11/16 in, Maximum Operating Pressure 294 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.