3/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK

  • Mfr # 166FSV-6-6

  • Zoro # G4581516


product price: $62.49
/pk 5, $12.50/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166FSV-6-6
Zoro #
G4581516
UPC #
-
Country of Origin
France

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
3/8"
Hex Size
3/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
5/8"-18
Overall Length
1 1/32 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Standards
SAE J512, SAE J513
Max. Pressure
1000 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Flare x FNPS
Specific Pipe Fitting Shape
90 Degree Swivel Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Fitting Side A Connection Type
Flared
Fitting Material
Brass
Fitting Side B Connection Type
Flared
Minimum Operating Temperature
-65 Degrees F
Application
Natural Gases, LP Gases
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Pressure
1,000 psi
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
1,000 psi
Fitting Features
Swivel
Material Grade
CA360
Operating Temperature - Minimum
-65 Degrees F
Product Type
Flared Fitting Adapter
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
Flared

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size 3/4 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.