Zoro Homepage

3/8" FNPT 316 SS 90 Degree Elbow

  • Mfr # 6-6 FE-SS

  • Zoro # G2723786


product price: $71.89
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 FE-SS
Zoro #
G2723786
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Hex Size
7/8"
Pipe Size
3/8"
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Thread Size
3/8-18

Description

90 Degrees Elbow, Stainless Steel, 316, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 5,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.