3/8" FNPT x MNPT x FNPT 316 SS Street Tee

  • Mfr # 6-6-6 ST-SS

  • Zoro # G1609955


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Street Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6-6 ST-SS
Zoro #
G1609955
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
7/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Overall Length
2 3/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Thread Size
3/8-18

Details

Specific Fitting Shape
Street Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Street Tee
Max. Pressure
5000 psi
Temp. Range
-425 Degrees To 1200 Degrees F
Specific Pipe Fitting Shape
Street Tee
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fittings Sub-Category
Tees
Application
Air, Natural Gas, Oil
Color
Silver
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Material Grade
316
Fitting Side A Type
NPT
Maximum Operating Pressure
5,000 psi

Description

Street Tee, Pipe Size 3/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Thread Size 3/8-18, Hex Size 7/8 In., Pressure (PSI) 5000, Temp. Range -425 To 1200 Deg F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.