Zoro Homepage

3/8" Male BSPT 316 SS Male Connector

  • Mfr # 6MSC6K-316

  • Zoro # G6209497


product price: $42.55
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Connector
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Male BSPT
Basic Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MSC6K-316
Zoro #
G6209497
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
11/16"
Pipe Size (Fittings)
3/8"
Outside Dia.
3/8"
Pipe Size
3/8"
Overall Length
1 9/16 in
Fitting Side A Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Connector
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Male BSPT
Basic Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Item
Male Connector
Number of Holes
1
Temp. Range
-425 Degrees To 1200 Degrees F
Specific Pipe Fitting Shape
Connector
Standards
ANSI B31.1, ANSI B31.3
Fittings Sub-Category
Connectors
Application
Air, Natural Gas, Oil
Material Grade
316
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
7,500 psi
Fitting Side B Gender
Male
Color
Silver
Fitting Side A Type
BSPT
Class
Pipe Fitting to Compression Fitting
Fitting Side B Type
BSPT
Fitting Side A Gender
Male
Includes Seal
Yes

Description

Male Connector, Stainless Steel, 316, Class Pipe Fitting to Compression Fitting, 3/8 in, Male, BSPT, 3/8 in, 3/8 in, Male, BSPT, 7,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.