Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT 316 SS Branch Tee

  • Mfr # 6-6-6 MBT-SS

  • Zoro # G3123942


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Branch Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT x MNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6-6 MBT-SS
Zoro #
G3123942
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
7/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side C Nominal Pipe Size
3/8 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Thread Size
3/8-18

Details

Specific Fitting Shape
Branch Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Branch Tee
Specific Pipe Fitting Shape
Tee
Fittings Sub-Category
Tees
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Max. Pressure
5000 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Female
Material Grade
316
Fitting Side A Gender
Female
Color
Silver
Fitting Side A Type
NPT
Maximum Operating Pressure
5,000 psi
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Male
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side C Type
NPT

Description

The PARKER - 6-6-6 MBT-SS is a branch tee stainless steel pipe fitting designed to join three pipe runs with a 90° branch connection. Constructed from 316 stainless steel, it is rated for use with air, natural gas, and oil piping systems. This T-shaped fitting accommodates equal nominal pipe sizes of 3/8 inch on all three ports, which have FNPT (female) connections on the run ends and a MNPT (male) connection on the branch end. It is compatible with threaded piping systems requiring corrosion-resistant distribution. Key Features:

  • Pipe Size: 3/8 inch on all sides (A, B, and C)
  • Connection Type: FNPT x FNPT x MNPT (female-female-male threads)
  • Material: 316 stainless steel
  • Maximum Operating Pressure: 5,000 psi
  • Temperature Range: -425° to 1,200° F
  • Compliance with standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Overall Length: 2 inches
  • Hex Size: 7/8 inch for wrench application
  • No pre-applied thread sealant or included seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.