Zoro Homepage

3/8" SS Through Type Insert

  • Mfr # 63NTA-6

  • Zoro # G4182184


product price: $3.49
/ea

Key Features

Specific Fitting Shape
Tube Insert
Tube Size
3/8 in
Length
0.64 in
Pressure (PSI)
150
For Use With
SAE J844 Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63NTA-6
Zoro #
G4182184
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Length
0.64 in
Compatible Tube Inner Diameter
3/8 in
Compatible Tube Outer Diameter
3/8 in
Overall Length
21/32 in

Details

Item
Tube Insert
Specific Fitting Shape
Tube Insert
Pressure (PSI)
150
For Use With
SAE J844 Tubing
Sub-Category
Inserts
Temp. Range
-40 Degrees to 200 Degrees F
Material
Stainless Steel
Connection
Tube
Compatible Fitting Connection Type
Compression
System of Measurement
Imperial
Application
Automotive
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Stainless Steel
Material Grade
304
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Fitting Shape
Insert
Operating Temperature - Minimum
40 Degrees F
For Media Type
Compressed Air
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi

Description

Tube Insert, Application Automotive, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/8 in, Compatible Tube Inner Diameter 3/8 in, Fitting Material Brass, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 21/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Compatible Tube Hardness Not Applicable, Compatible Tube Material Nylon, Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.