Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Straight Thread SS Bulkhead Locknut

  • Mfr # 6 WLZ-SS

  • Zoro # G6193792


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Bulkhead Locknut
Fitting Connection Type
Compression
Tube Size
3/8 in
Hex Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 WLZ-SS
Zoro #
G6193792
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Hex Size
3/4 in
Compression Thread Size
3/8 in
Overall Length
1/4 in
Thread Size
9/16"-20

Details

Item
Compression Fitting Nut
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Bulkhead Locknut
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Bulkhead Locknut
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
6600 psi
Standards
ASTM 31.3
Pipe Fitting Connection Type
Straight Thread
Basic Pipe Fitting Shape
Nut
Minimum Operating Temperature
425 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Material Grade
316
Fitting Material
Stainless Steel
Maximum Operating Pressure
6,600 psi
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Swagelok
Fitting Shape
Nut
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Precleaned Type
Cleaned
Operating Temperature - Minimum
425 Degrees F
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1/4 in, Thread Size 9/16 In.-20, Specific Fitting Shape Bulkhead Locknut, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Standards ASTM 31.3, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.