Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 1/4" BSPP 316 SS Reducing Adapter

  • Mfr # RI3/8EDX1/471

  • Zoro # G6165826


product price: $102.99
/ea
Sold in multiples of 5 for $514.95
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI3/8EDX1/471
Zoro #
G6165826
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Outside Dia.
55/64"
Pipe Size (Fittings)
3/8" x 1/4"
Hex Size
22mm
Pipe Size
3/8" x 1/4"
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
1 3/8 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Max. Steam Pressure
5800 psi
Max. Pressure
5800 psi
Standards
ISO 1179
Temp. Range
30 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Reducing Adapter
Fittings Sub-Category
Adapters
Number of Holes
2
Application
Hydraulic Fluid
Fitting Side B Gender
Female
Maximum Operating Pressure
5,800 psi
Color
Silver
Seal Material
Nitrile
Includes Seal
Yes
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
BSPP
Material Grade
316
Fitting Side A Type
BSPP

Description

Reducing Adapter, Stainless Steel, 316, 3/8 in, Male, BSPP, 1/4 in, Female, BSPP, 5,800 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.