Zoro Homepage

3/8" x 1/4" Compression Union Connector

  • Mfr # P6UC4

  • Zoro # G3381271


product price: $4.59
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
3/8 in x 1/4 in
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6UC4
Zoro #
G3381271
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in x 1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 13/16 in
Hex Size
13/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Compression
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Union Connector
Standards
FDA Approved, NSF/ANSI 51
Temp. Range
0 Degrees to 212 Degrees F
Basic Pipe Fitting Shape
Adapter
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Compression
Resistance Properties
Vibration-Resistant
Fitting Side B Connection Type
Compression
Series
Fast & Tite
Application
Air, Potable Water
Compatible Tube Material
Glass, Thermoplastic
Fitting Material
Polypropylene
System of Measurement
Imperial
Maximum Operating Temperature
212 Degrees F
Color
Black
Fitting Shape
Union
Connection
Tube
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Union
Operating Pressure - Maximum
150 psi
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water

Description

Compression Fitting Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Series Fast and Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.