Zoro Homepage

3/8" x 1/4" FNPT 316 SS Hex Coupling

  • Mfr # 6-4 FHC-SS

  • Zoro # G3216787


product price: $33.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-4 FHC-SS
Zoro #
G3216787
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Hex Size
7/8"
Fitting Length
1.13 in
Pipe Size (Fittings)
3/8" x 1/4"
Pipe Fitting Length
1.13"
Pipe Size
3/8" x 1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
1 1/8 in
Thread Size
3/8-18 x 1/4-18

Description

Hex Coupling, Stainless Steel, 316, 3/8 in, Female, NPT, 1/4 in, Female, NPT, 5,300 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.