Zoro Homepage

3/8" x 1/4" MNPT 316 SS Hex Nipple

  • Mfr # 6-4 MHN-SS

  • Zoro # G1119711


product price: $20.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-4 MHN-SS
Zoro #
G1119711
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Hex Size
3/4"
Fitting Length
1.45 in
Pipe Size (Fittings)
3/8" x 1/4"
Pipe Size
3/8" x 1/4"
Pipe Fitting Length
1.45"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 7/16 in
Thread Size
3/8-18 x 1/4-18

Description

Hex Long Nipple, Stainless Steel, 316, 3/8 in, Male, NPT, 1/4 in, Male, NPT, 7,200 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.