Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 1/4" x 1/4" Compression Brass Union Tee 10PK

  • Mfr # 164C-6-4-4

  • Zoro # G3475254


product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
3/8 in x 1/4 in x 1/4 in
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164C-6-4-4
Zoro #
G3475254
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in x 1/4 in x 1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
2 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee Union
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
Compression
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Standards
SAE J512
Fitting Shape
Tee
Precleaned Type
Cleaned
System of Measurement
Imperial
For Media Type
Air, Gases, Potable Water
Connector Type
Reducer
Operating Temperature - Minimum
65 Degrees F
Fitting Side 3 Connection Type
Compression
Material Grade
C36000
Compatible Fitting Brands
Parker
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.