3/8" x 1/8" BSPP 316 SS Reducing Adapter
Mfr # RI3/8EDX1/871
Zoro # G6079963
product price: $54.15
/eaKey Features
Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RI3/8EDX1/871
Zoro #
G6079963
UPC #
-
Country of Origin
Germany
Dimensions
Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Hex Size
22mm
Outside Dia.
55/64"
Pipe Size
3/8" x 1/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
7/8 in
Description
Reducing Adapter, Stainless Steel, 316, 3/8 in, Male, BSPP, 1/8 in, Female, BSPP, 5,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.