Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 1/8" FNPT x MNPT 316 SS Reducing Adapter

  • Mfr # 6-2 RA-SS

  • Zoro # G2663202


product price: $24.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2 RA-SS
Zoro #
G2663202
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Fitting Length
1.25 in
Hex Size
7/8"
Pipe Size (Fittings)
3/8" x 1/8"
Pipe Fitting Length
1.25"
Pipe Size
3/8" x 1/8"
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
1 1/4 in
Fitting Side B Nominal Pipe Size
1/8 in
Thread Size
3/8-18 x 1/8-27

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Max. Pressure
5300 psi
Specific Pipe Fitting Shape
Reducing Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Fittings Sub-Category
Adapters
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Color
Silver
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
5,300 psi
Fitting Side B Gender
Male
Includes Seal
No
Material Grade
316

Description

The PARKER - 6-2 RA-SS is a 316 stainless steel reducing adapter designed to connect pipes or fittings of different diameters while providing a sealed joint when installed with an appropriate thread sealant per standard installation practices. It features female NPT threads on the 3/8" side and male NPT threads on the 1/8" side, intended for use in air, natural gas, and oil systems. This adapter has an overall length of 1.25 inches and a silver finish, for connection in industrial fluid and gas piping systems, while rated for operation within a temperature range of -425 to 1200 °F. The product meets the ANSI B31.1, ANSI B31.3, and ANSI B1.20.1 standards and supports a maximum operating pressure of 5300 psi. Key Features:

  • Material: 316 stainless steel.
  • Connection Type: Female NPT (3/8") x Male NPT (1/8").
  • Pressure Rating: Maximum operating pressure of 5300 psi.
  • Temperature Range: -425 to 1200 °F.
  • Length: 1.25 inches overall length.
  • Hex Size: 7/8 inch wrench flat for installation.
  • Applications: Intended for use in air, natural gas, and oil systems.
  • Thread Size: 3/8-18 (female) x 1/8-27 (male).
  • Does not include pre-applied thread sealant or seals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.