42 Series, Field Attachable Shell -4 Hose, Steel
Mfr # 20042-4
Zoro # G112333680
product price: $19.15
/eaKey Features
Material
Steel
For Use With Hose Series
42 Series Fittings
Type
Socket Only
Hose Inside Dia. (In.)
1/4 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20042-4
Zoro #
G112333680
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Details
Material
Steel
For Use With Hose Series
42 Series Fittings
Type
Socket Only
Features
Description
Parker's 42 series fittings are a two-piece field attachable style fitting which enables you to quickly and easily make hose assemblies right on the job site without special tools. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 42 series fittings are compatible with hydraulic industry standard and high temperature hoses. The 42 series fittings are available from 3/16 in. to 1 in. in a wide variety of end configurations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.