421 Series Hydraulic Hose, -6 Size, One Wire, SAE 100R1 Type AT, Wire Cover
Mfr # 421WC-6-RL
Zoro # G212329682
product price: $5,685.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Hose Inside Dia.
3/8 in
Temp. Range
-40°F to 212°F
Standards
SAE 100R1 (Type AT)
Hose Configuration
Wire Braid
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421WC-6-RL
Zoro #
G212329682
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Min. Bend Radius (In.)
5.11 in
Hose Outside Dia. (In.)
0.748 in
Details
Temp. Range
-40°F to 212°F
Standards
SAE 100R1 (Type AT)
Hose Configuration
Wire Braid
Material
Synthetic Rubber
Reinforcement
One braid steel wire
Max. Operating PSI
2,250 psi
Cover
Galvanised Steel Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.